BOSTON GEAR NH22B-7/8 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel

Item: AK3BYR Model: NH22B-7/8
Limited Availability
€196.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch8"
Face Width1 1/4"
Hub Dia.2.3"
Hub Projection3/4"
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth22
Output Dia.3"
Overall Length2"
Pitch Dia.2 3/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.9904
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR YH24-1-1/8 | AK3AJN YH24-1-1/8----€222.17
BOSTON GEAR YH20-1 | AK3AKZ YH20-1----€170.66
BOSTON GEAR YH18-1 | AK3ALV YH18-1----€153.77
BOSTON GEAR YH12-3/4 | AK3APH YH12-3/4----€109.34
BOSTON GEAR YH14-3/4 | AK3BTV YH14-3/4----€125.27
BOSTON GEAR YH24-1 | AK3BUB YH24-1----€216.88
BOSTON GEAR YH18-7/8 | AK3BUG YH18-7/8----€153.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NH22B-7/8 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel
€196.23 /unit