BOSTON GEAR NF70 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 70 Teeth, Cast Iron

Item: AK2YTX Model: NF70
Limited Availability
€265.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch10"
Face Width1"
Hub Dia.2.13"
Hub Projection22/25"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth70
Output Dia.7 1/5"
Overall Length1 7/8"
Pitch Dia.7"
Pressure Angle14.5°
TypeSpoke

Shipping Info:

Ship weight (kg) 2.867
Ship length (cm)4.76
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NF42 | AK2YTJ NF427/8"1 7/8"Cast IronWeb€172.52
BOSTON GEAR NF45 | AK2YTK NF457/8"1 7/8"Cast IronWeb€184.35
BOSTON GEAR NF50 | AK2YTL NF507/8"1 7/8"Cast IronWeb€193.68
BOSTON GEAR NF54 | AK2YTM NF54----€202.77
BOSTON GEAR NF55 | AK2YTP NF557/8"1 7/8"Cast IronSpoke€199.89
BOSTON GEAR NF60 | AK2YTR NF607/8"1 7/8"Cast IronSpoke€196.80
BOSTON GEAR NF64 | AK2YTV NF647/8"1 7/8"Cast IronSpoke€244.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NF70 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 70 Teeth, Cast Iron
€265.06 /unit