BOSTON GEAR NF24B-7/8 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel

Item: AK3DEM Model: NF24B-7/8
Limited Availability
€131.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch10"
Face Width1"
Hub Dia.2.02"
Hub Projection0.62"
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth24
Output Dia.2 3/5"
Overall Length1.62"
Pitch Dia.2 2/5"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.7655
Ship length (cm)4.11
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR YF24-1 | AK3BRV YF24-1----€122.85
BOSTON GEAR YF20-1 | AK3BTC YF20-1----€108.02
BOSTON GEAR YF25-1 | AK3BUX YF25-1----€140.24
BOSTON GEAR NF12B-5/8 | AK3BYL NF12B-5/85/8"1.62"SteelPlain€74.58
BOSTON GEAR NF15B-3/4 | AK3BYM NF15B-3/43/4"1.62"SteelPlain€90.87
BOSTON GEAR NF11B-5/8 | AK3BZB NF11B-5/8----€74.58
BOSTON GEAR NF14B-5/8 | AK3CAJ NF14B-5/8----€84.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NF24B-7/8 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel
€131.30 /unit