BOSTON GEAR NF15B | AK2YQZ

BOSTON GEAR NF15B Spur Gear, 10 Diamteral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK2YQZ Model: NF15B
Limited Availability
€73.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/4"
Diametral Pitch10"
Face Width1"
Hub Dia.1.11"
Hub Projection0.62"
MaterialSteel
No. Of Teeth15
Output Dia.1.7"
Overall Length1.62"
Pitch Dia.1 1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.212
Ship length (cm)4.11
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NF11B | AK2YQP NF11B5/8"1.62"SteelPlain€62.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NF15B Spur Gear, 10 Diamteral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel
€73.36 /unit