BOSTON GEAR ND64 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 64 Teeth, Cast Iron

Item: AK2YPJ Model: ND64
Limited Availability
€167.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/4"
Diametral Pitch12"
Face Width3/4"
Hub Dia.1 3/4"
Hub Projection3/4"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth64
Output Dia.5 1/2"
Overall Length1 1/2"
Pitch Dia.5.333"
Pressure Angle14.5°
TypeSpoke

Shipping Info:

Ship weight (kg) 1.2155
Ship length (cm)3.81
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR ND54 | AK2YPG ND543/4"1 1/2"WebCast Iron€140.24
BOSTON GEAR ND60 | AK2YPH ND603/4"1 1/2"WebCast Iron€160.68
BOSTON GEAR ND72 | AK2YPL ND723/4"1 1/2"SpokeCast Iron€182.91
BOSTON GEAR ND84 | AK2YPN ND843/4"1 1/2"SpokeCast Iron€213.17
BOSTON GEAR ND96 | AK2YPR ND963/4"1 1/2"SpokeCast Iron€248.67
BOSTON GEAR ND108 | AK2YPV ND108----€379.10
BOSTON GEAR ND112 | AK2YPY ND112----€460.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR ND64 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 64 Teeth, Cast Iron
€167.13 /unit