BOSTON GEAR NBR10 Stem Pinion, 14 1/2 Pressure Angle, 16 Diametral Pitch, 10 Teeth, Steel

Item: AK2YMG Model: NBR10
Limited Availability
€134.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinion
Diametral Pitch16 DP
Face Width1 3/8"
MaterialSteel
Number Of Teeth10
Overall Length5 1/4"
Pitch Dia.0.656"
Pressure Angle14.5°
Stem Diameter3/4"
Stem Length3 3/8"

Shipping Info:

Ship weight (kg) 0.2705
Ship length (cm)13.34
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Overall LengthPressure AngleDiametral PitchFace WidthMaterialPrice
BOSTON GEAR NBR5 | AK2YMD NBR5---14.5°--Steel€116.44
BOSTON GEAR NBR6 | AK2YME NBR660.419"5"14.5°16 DP1 3/8"Steel€117.76
BOSTON GEAR NBR8 | AK2YMF NBR880.537"5 1/4"14.5°16 DP1 3/8"Steel€122.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NBR10 Stem Pinion, 14 1/2 Pressure Angle, 16 Diametral Pitch, 10 Teeth, Steel
€134.38 /unit