BOSTON GEAR NB24B-5/8 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel

Item: AK3CDD Model: NB24B-5/8
Limited Availability
€71.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.5/8"
Diametral Pitch16"
Face Width1/2"
Hub Dia.1.19"
Hub Projection11/25"
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth24
Output Dia.1.63"
Overall Length15/16"
Pitch Dia.1 1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.1624
Ship length (cm)2.38
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR YB20-5/8 | AK2ZYE YB20-5/8----€60.94
BOSTON GEAR YB16-1/2 | AK2ZZA YB16-1/2----€50.57
BOSTON GEAR YB32-1 | AK3BRW YB32-1----€94.50
BOSTON GEAR YB24-5/8 | AK3BTD YB24-5/8----€59.98
BOSTON GEAR YB32-7/8 | AK3BTG YB32-7/8----€98.85
BOSTON GEAR YB24-3/4 | AK3BTM YB24-3/4----€67.10
BOSTON GEAR YB32-3/4 | AK3BTN YB32-3/4----€94.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NB24B-5/8 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel
€71.20 /unit