BOSTON GEAR NA160 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 160 Teeth, Cast Iron

Item: AK2YHT Model: NA160
Limited Availability
€262.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/2"
Diametral Pitch20"
Face Width3/8"
Hub Dia.0.15"
Hub Projection0.62"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth160
Output Dia.8.17"
Overall Length1"
Pitch Dia.8"
Pressure Angle14.5°
TypeSpoke

Shipping Info:

Ship weight (kg) 1.2155
Ship length (cm)2.54
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NA70 | AK2YHC NA70----€104.13
BOSTON GEAR NA72 | AK2YHD NA72----€105.69
BOSTON GEAR NA80 | AK2YHE NA801/2"7/8"Cast IronWeb€107.24
BOSTON GEAR NA84 | AK2YHF NA84----€113.82
BOSTON GEAR NA90 | AK2YHH NA901/2"7/8"Cast IronWeb€118.95
BOSTON GEAR NA96 | AK2YHJ NA96----€124.21
BOSTON GEAR NA100 | AK2YHK NA1001/2"7/8"Cast IronSpoke€128.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NA160 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 160 Teeth, Cast Iron
€262.42 /unit