BOSTON GEAR NA15B-3/8 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK3BXB Model: NA15B-3/8
Limited Availability
€43.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch20"
Face Width3/8"
Hub Dia.0.59"
Hub Projection0.38"
MaterialSteel
No. Of Teeth15
Output Dia.0.85"
Overall Length3/4"
Pitch Dia.3/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)1.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NA15B-3/8 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel
€43.98 /unit