BOSTON GEAR NA11B Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 11 Teeth, Steel

Item: AK2YEP Model: NA11B
Limited Availability
€28.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.13 in
Diametral Pitch20
Face Width0.38 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth11
Outside Diameter0.70 in
Pitch Diameter0.60 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating15.1 @1800 RPM in lb

Shipping Info:

Ship weight (kg) 0.014
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NA11B Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 11 Teeth, Steel
€28.18 /unit