BOSTON GEAR MCB80120 Cored Bar, 7.5 Inch Dia., 13 Inch Length, 660 Cast Bronze

Item: BD7PWG Model: MCB80120
In Stock

Get it by Tuesday, Jun 10

€6,048.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCored Bar
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Inside Diameter5.0000 in
Length13.0000 in
Max P Value3,000 psi
Max Pv Value75,000
Max V Value750 fpm
Outside Diameter7.50 in

Shipping Info:

Ship weight (kg) 46.8
Ship length (cm)33.02
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialPrice
BOSTON GEAR MCB3280 | BD6JFX MCB3280---€3,269.07
BOSTON GEAR MCB1620 | BD6TLQ MCB1620---€123.43
BOSTON GEAR MCB4080 | BD6XBM MCB4080---€2,947.90
BOSTON GEAR MCB2868 | BD7BBJ MCB2868---€2,360.31
BOSTON GEAR MCB4468 | BD7BBK MCB4468---€1,721.43
BOSTON GEAR MCB64104 | BD7BBL MCB64104---€4,935.30
BOSTON GEAR MCB1220 | BD7FPR MCB12201 1/4"3/4"Cast Bronze€182.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR MCB80120 Cored Bar, 7.5 Inch Dia., 13 Inch Length, 660 Cast Bronze
€6,048.32 /unit