BOSTON GEAR L522-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 5 Diametral Pitch, Steel

Item: AK3AXN Model: L522-4
Limited Availability
€579.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch5
Face Width1 3/4"
MaterialSteel
Overall Length48"
Overall Thickness1 1/4"
Pitch Line Backing1.05"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 12.2405
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelDiametral PitchFace WidthHeightPressure AnglePitch HeightTeeth Per InchOverall LengthPrice
BOSTON GEAR L522-6 Rack Steel 5 Pitch | AB2CKZ 1L909 L522-651 3/4"1 1/4"-1.05"1.59-€969.57
BOSTON GEAR L205-4 | AK3ATW L205-4-------€1,285.51
BOSTON GEAR L205-6 | AK3ATZ L205-6-------€1,937.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L522-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 5 Diametral Pitch, Steel
€579.88 /unit