BOSTON GEAR L519-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 8 Diametral Pitch, Steel

Item: AK3AWX Model: L519-4
Limited Availability
€360.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch8
Face Width1 1/4"
MaterialSteel
Overall Length48"
Overall Thickness1 1/4"
Pitch Line Backing1 1/8"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 9.0454
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelFace WidthPressure AngleHeightPitch HeightOverall LengthDiametral PitchTeeth Per InchPrice
BOSTON GEAR L518-6 Rack Steel 8 Pitch | AB2CKV 1L905 L518-61 1/4"14.5°3/4"0.63"72"82.55€519.09
BOSTON GEAR L519-6 Rack Steel 8 Pitch | AB2CKW 1L906 L519-61 1/4"14.5°1 1/4"1.13"72"82.55€609.09
BOSTON GEAR L208-4 | AK3AUJ L208-41 1/2"20°--48"8-€466.44
BOSTON GEAR L208-6 | AK3AUM L208-61 1/2"20°--72"8-€699.32
RFQ
BOSTON GEAR L518-4 | AK3AWR L518-41 1/4"14.5°--48"8-€318.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L519-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 8 Diametral Pitch, Steel
€360.10 /unit