Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR L517-6 Rack Steel 10 Pitch | AB2CKU 1L904

BOSTON GEAR L517-6 Rack Gear, 14 1/2 Deg. Pressure Angle, 10 Diametral Pitch, Steel

Item: AB2CKU Model: L517-6Cross Ref: 1L904
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€453.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch10
Face Width1"
For Use With1L973-1L981
Height1"
MaterialSteel
Nominal Length6 ft.
Overall Length72"
Overall Thickness1"
Pitch10
Pitch Height0.9"
Pitch Line Backing0.9"
Pitch Line To Back0.9"
Pressure Angle14.5°
System Of MeasurementInch
Teeth Per Inch3.18
Gear Material & FinishSteel
Nominal Overall Length6 ft.
Overall Height1"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)182.88
Ship width (cm)7.11
HS code8483905000
Country of OriginCN

Product Details:

    • Pitch Line to Back (In.) (0.900)

Product Variants

ProductModelFace WidthPressure AngleHeightPitch HeightOverall LengthDiametral PitchTeeth Per InchPrice
BOSTON GEAR L516-6 Rack Steel 10 Pitch | AB2CKT 1L903 L516-61"14.5°5/8"0.53"72"103.18€386.22
BOSTON GEAR L516-4 | AK3AWF L516-41"14.5°--48"10-€225.71
BOSTON GEAR L517-4 | AK3AWL L517-41"14.5°--48"10-€248.21
BOSTON GEAR L2010-4 | AK3AYG L2010-41 1/4"20°--48"10-€372.64
BOSTON GEAR L2010-6 | AK3AYK L2010-61 1/4"20°--72"10-€565.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L517-6 Rack Gear, 14 1/2 Deg. Pressure Angle, 10 Diametral Pitch, Steel
€453.86 /unit