BOSTON GEAR L204-4 Rack Gear, 20 Deg. Pressure Angle, 4 Diametral Pitch, Steel

Item: AK3ATP Model: L204-4
Limited Availability
€1,826.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch4
Face Width3.50 in
Length4 ft
MaterialSteel
Overall Thickness2.00 in
Pitch Line To Back1.75 in
Pressure Angle20 Degree Pressure Angle

Shipping Info:

Ship weight (kg) 39.9604
Ship length (cm)121.92
Country of OriginCN

Product Variants

ProductModelDiametral PitchFace WidthPressure AngleOverall LengthPrice
BOSTON GEAR L204-6 | AK3ATT L204-6----€2,693.28
RFQ
BOSTON GEAR L523-4 | AK3AXU L523-442"14.5°48"€890.16
BOSTON GEAR L523-6 | AK3AXX L523-6----€1,334.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L204-4 Rack Gear, 20 Deg. Pressure Angle, 4 Diametral Pitch, Steel
€1,826.83 /unit