BOSTON GEAR L2012-4 | AK3AYN

BOSTON GEAR L2012-4 Rack Gear, 20 Deg. Pressure Angle, 12 Diametral Pitch, Steel

Item: AK3AYN Model: L2012-4Cross Ref: 160R38
Limited Availability
€233.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch12
Face Width1"
For Gear TypeSpur
Machined EndsNon Machined Ends
MaterialSteel
Overall Length48"
Overall Thickness1"
Pitch Line Backing0.917"
Pressure Angle20°
ShapeRectangular
Gear Rack ShapeRectangular

Shipping Info:

Ship weight (kg) 13.5
Ship length (cm)121.92
Country of OriginCN

Product Variants

ProductModelFace WidthPressure AngleHeightPitch HeightOverall LengthDiametral PitchTeeth Per InchShapePrice
BOSTON GEAR L514-6 Rack Steel 12 Pitch | AB2CKQ 1L901 L514-63/4"-1/2"0.42"-123.82-€299.35
BOSTON GEAR L515-6 Rack Steel 12 Pitch | AB2CKR 1L902 L515-63/4"14.5°3/4"0.67"72"123.82-€354.88
BOSTON GEAR L514-4 | AK3AVV L514-43/4"14.5°--48"12--€191.32
BOSTON GEAR L515-4 | AK3AWA L515-43/4"14.5°--48"12--€199.37
BOSTON GEAR L2012-6 | AK3AYR L2012-61"20°--72"12--€348.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L2012-4 Rack Gear, 20 Deg. Pressure Angle, 12 Diametral Pitch, Steel
€233.76 /unit