BOSTON GEAR L137Y Miter Gear, 4 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Steel

Item: AK2XZR Model: L137Y
Limited Availability
€773.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.1 1/2"
Diametral Pitch4 DP
Direction Of RotationRight Hand
Face Width1.35"
Gear Ratio1:1
Hub Dia.4"
Hub Projection1.94"
MaterialSteel
No Kwy Or SetscrewStraight, Spiral Tooth
Number Of Teeth24
Outside Dia.6.35"
Pitch Dia.6"
Pressure Angle20°
SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 6.7144
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L137Y Miter Gear, 4 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Steel
€773.52 /unit