Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR L111Y Miter Gear-16 Pitch | AB2CMU 1L997

BOSTON GEAR L111Y Miter Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 R, 20 Teeth, Steel

Item: AB2CMU Model: L111YCross Ref: 1L997
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.0.438" , 7/16"
Diametral Pitch16 , 16 DP
Direction Of RotationRight Hand
Face Width7/25"
Gear Ratio1:1
Hub Dia.1"
Hub Projection1/2"
MaterialSteel
No Kwy Or SetscrewStraight, Spiral Tooth
Number Of Teeth20
Pitch16
Pitch Dia.1 1/4"
Pressure Angle20°
SeriesL Series
SetscrewN
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.29
Ship length (cm)2.79
Ship width (cm)2.79
HS code8483409000
Country of OriginUS

Product Variants

ProductModelDiametral PitchNumber Of TeethBore Dia.Pitch Dia.Face WidthHub Dia.Hub ProjectionOutside Dia.Price
BOSTON GEAR L110Y Miter Gear-16 Pitch | AB2CMT 1L996 L110Y16 DP163/8"1"0.23"3/4"11/25"-€52.91
BOSTON GEAR L112Y Miter Gear-16 Pitch | AB2CMV 1L998 L112Y16 DP241/2"1 1/2"8/25"1"1/2"-€69.31
BOSTON GEAR HLK110Y | AK2XPY HLK110Y16 DP163/8"1"0.23"3/4"11/25"1.09"€74.13
BOSTON GEAR L99Y | AK2XWG L99Y16 DP120.313"3/4"4/25"0.62"0.38"21/25"€42.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L111Y Miter Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 R, 20 Teeth, Steel
€157.76 /unit