BOSTON GEAR L1086 Worm, 6 Diametral Pitch, 14.5 PA, 2. Pitch Dia., Right Hand, Steel-Unhardened

Item: AK2YDE Model: L1086
Limited Availability
€223.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.7/8"
Diametral Pitch6 DP
Direction Of RotationRight Hand
Face Width3 1/2"
Lead Angle4.766°
MaterialSteel
No. Of Threads1
Outside Dia.2.33"
Overall Length3 1/2"
Pitch Dia.2"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 1.1254
Ship length (cm)8.89
Country of OriginCN

Product Variants

ProductModelBore Dia.Face WidthOverall LengthDiametral PitchPressure AnglePitch Dia.Outside Dia.Hub Dia.Price
BOSTON GEAR D1438KLH | AK2VHM D1438KLH1"2 1/2"2 1/2"6 DP14.5°2"2.33"-€200.38
BOSTON GEAR D1438KRH | AK2VHN D1438KRH1"2 1/2"2 1/2"6 DP14.5°2"2.33"-€195.49
BOSTON GEAR D1638KLH | AK2VJT D1638KLH--------€251.52
BOSTON GEAR D1638KRH | AK2VJU D1638KRH1"2 1/2"2 1/2"6 DP14.5°2"2.33"-€246.81
BOSTON GEAR DH1438RH | AK2VLV DH1438RH7/8"2 1/2"3 1/4"6 DP14.5°2"2.33"1 14/25"€224.99
BOSTON GEAR DH1638 | AK2VMC DH16387/8"2 1/2"3 1/4"6 DP14.5°2"2.33"1 14/25"€243.41
BOSTON GEAR G1086KLH | AK2VYX G1086KLH--------€184.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L1086 Worm, 6 Diametral Pitch, 14.5 PA, 2. Pitch Dia., Right Hand, Steel-Unhardened
€223.92 /unit