BOSTON GEAR HL148Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 12 Teeth, Steel

Item: AK2XMV Model: HL148Y-P
Limited Availability
€86.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.3/8"
Diametral Pitch16"
Face Width0.19"
Gear Ratio2:1
Gear TypeBevel Pinion
Hub Dia.0.66"
Hub Projection0.34"
MaterialSteel
No. Of Teeth12
Output Dia.0.9"
Pitch Dia.3/4"
Pressure Angle20°
Product SeriesHL Series
TypeHardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.0184
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HL148Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 12 Teeth, Steel
€86.68 /unit