BOSTON GEAR HL147Y-G Bevel Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 20 Teeth, Steel

Item: AK2XMR Model: HL147Y-G
Limited Availability
€137.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Size0.38 in
Diametral Pitch20
Kwy/setscrew/other#47(.0785) Hole Only
MaterialSteel, Hardened Teeth
Mating GearHL147Y-P / 2:1 Ratio
Mounting Distance0.69 in
Number Of Teeth20
Outside Diameter1.03 in
Pitch Diameter1.00 in
Ratio2:1
Straight/spiral ToothStraight Tooth

Shipping Info:

Ship weight (kg) 0.2705
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HL147Y-G Bevel Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 20 Teeth, Steel
€137.95 /unit