BOSTON GEAR H3222 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel

Item: AK2XJY Model: H3222
Limited Availability
€50.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/4"
Diametral Pitch32"
Face Width0.187"
Hub Dia.0.59"
Hub Projection0.31"
MaterialSteel
No. Of Teeth22
Output Dia.3/4"
Overall Length0.498"
Pitch Dia.0.688"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.014
Ship length (cm)1.26
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR H3216 | AK2XJR H32160.187"0.498"SteelPlain€49.34
BOSTON GEAR H3218 | AK2XJU H3218----€51.19
BOSTON GEAR H3220 | AK2XJW H32201/4"0.498"SteelPlain€49.96
BOSTON GEAR H3224 | AK2XKA H32240.312"0.498"SteelPlain€49.49
BOSTON GEAR H3226 | AK2XKC H3226----€50.58
BOSTON GEAR H3228 | AK2XKE H32280.312"0.498"SteelPlain€49.49
BOSTON GEAR H3230 | AK2XKG H3230----€49.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H3222 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel
€50.58 /unit