BOSTON GEAR H2418R Helical Gear, 45 Helix, 24 Diametral Pitch, 14.5 Deg. Pressure Angle, 18 Teeth, Right Hand

Item: AK2XGW Model: H2418R
Limited Availability
€121.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.3/8"
Diametral Pitch24"
Face Width1/4"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth18
Output Dia.0.81"
Pitch Dia.3/4"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.014
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H2408R | AK2XFX H2408R-Right HandSteel-€105.69
BOSTON GEAR H2410R | AK2XFZ H2410R-Right HandSteel-€97.90
BOSTON GEAR H2412R | AK2XGD H2412R1/4"Right HandSteelHardened Plain Spiral Tooth€98.04
BOSTON GEAR H2415R | AK2XGM H2415R-Right HandSteel-€121.70
BOSTON GEAR H2420R | AK2XHB H2420R1/2"Right HandSteelHardened Plain Spiral Tooth€68.38
BOSTON GEAR H2424R | AK2XHJ H2424R-Right HandSteel-€77.10
BOSTON GEAR H2436R | AK2XHT H2436R5/8"Right HandSteelHardened Plain Spiral Tooth€88.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2418R Helical Gear, 45 Helix, 24 Diametral Pitch, 14.5 Deg. Pressure Angle, 18 Teeth, Right Hand
€121.82 /unit