Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR H2412 Gear Spur 24 Pitch | AB2CLA 1L944

BOSTON GEAR H2412 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle,12 Teeth, Steel

Item: AB2CLA Model: H2412Cross Ref: 1L944
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/4"
Diametral Pitch24
Face Width1/4"
For Use With1L887
FunctionTransmitting Motion And Power Between Parallel Shafts, Minimizes Backlash To Perform Smooth And Quiet Operation, Close Concentricity Between Bore, Pitch Diameter And Outside Diameter Facilitates Reboring Modifications
Hub Dia.0.38"
Hub Projection0.31"
MaterialSteel
Number Of Teeth12
Outside Dia.0.583"
Overall Length14/25"
Pitch24
Pitch Dia.1/2"
SetscrewNot Included
System Of MeasurementInch
Bore Diameter1/4"
Hub DesignHub with Set Screw
Hub Diameter0.36"
KeywayNo
Outside Diameter0.583"
Pitch Diameter0.5"
Pressure Angle14.5°
StandardsAGMA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)1.42
Ship width (cm)4.32
HS code8483409000
Country of OriginUS

Product Details:

    • Boston Gear H2412 is a steel spur gear with a pitch diameter of 0.5000 inch designed to transmit motion and power between parallel shafts.
    • Its 14-1/2 degree pressure angle provides a high contact ratio to help prevent backlash errors and provide a smooth, quiet operation as compared to the 20 degree models.

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionDiametral PitchPrice
BOSTON GEAR H2424 Gear Spur 24 Pitch | AB2CLB 1L947 H2424243/8"1"1/4"1.083"0.87"0.38"-€58.50
BOSTON GEAR YB1834 Spur Gear 1.125 Inch Steel | AH8UAD 38ZD43 YB1834183/4"1 1/8"3/4"1.065"0.94"0.5"16€116.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2412 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle,12 Teeth, Steel
€41.76 /unit