BOSTON GEAR H2010L Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 10 Teeth, Left Hand

Item: AK2XFB Model: H2010L
Limited Availability
€69.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.0.313"
Diametral Pitch20"
Face Width0.563"
Helix Angle45°
MaterialSteel
No. Of Teeth10
Output Dia.12/25"
Pitch Dia.1/2"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.0094
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H2012L | AK2XFD H2012L-Left HandSteel-€108.78
BOSTON GEAR H2015L | AK2XFF H2015L-Left HandSteel-€72.56
BOSTON GEAR H2020L | AK2XFH H2020L1/2"Left HandSteelHardened Plain Spiral Tooth€72.81
BOSTON GEAR H2025L | AK2XFK H2025L5/8"Left HandSteelHardened Plain Spiral Tooth€80.93
BOSTON GEAR H2030L | AK2XFM H2030L3/4"Left HandSteelHardened Plain Spiral Tooth€89.19
BOSTON GEAR H2040L | AK2XFP H2040L3/4"Left HandSteelHardened Plain Spiral Tooth€112.03
BOSTON GEAR H2050L | AK2XFR H2050L3/4"Left HandSteelHardened Plain Spiral Tooth€139.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2010L Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 10 Teeth, Left Hand
€69.47 /unit