BOSTON GEAR H1230L Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 30 Teeth, Left Hand

Item: AK2XDQ Model: H1230L
Limited Availability
€161.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.5/8"
Diametral Pitch12"
Face Width3/4"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth30
Output Dia.2.62"
Pitch Dia.2 1/2"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.419
Country of OriginUS

Product Variants

ProductModelRotationMaterialBore Dia.TypePrice
BOSTON GEAR H1212L | AK2XDF H1212LLeft HandSteel--€90.02
BOSTON GEAR H1215L | AK2XDH H1215LLeft HandSteel--€95.75
BOSTON GEAR H1218L | AK2XDL H1218LLeft HandSteel5/8"Hardened Plain Spiral Tooth€105.69
BOSTON GEAR H1224L | AK2XDN H1224LLeft HandSteel5/8"Hardened Plain Spiral Tooth€126.85
BOSTON GEAR H1236L | AK2XDT H1236LLeft HandSteel5/8"Hardened Plain Spiral Tooth€208.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1230L Helical Gear, 45 Helix, 12 Diametral Pitch, 14.5 Deg. Pressure Angle, 30 Teeth, Left Hand
€161.65 /unit