BOSTON GEAR H1066LH | AK2XCR

BOSTON GEAR H1066LH Worm, 10 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Hardened

Item: AK2XCR Model: H1066LH
Limited Availability
€183.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.5/8"
Diametral Pitch10 DP
Direction Of RotationLeft Hand
Face Width1 3/8"
Lead Angle4.566°
MaterialSteel
No. Of Threads1
Outside Dia.1.45"
Overall Length1 3/8"
Pitch Dia.1 1/4"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 0.1805
Ship length (cm)3.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Diametral PitchPressure AnglePitch Dia.Face WidthOutside Dia.MaterialOverall LengthPrice
BOSTON GEAR H1066RH | AK2XCT H1066RH5/8"10 DP14.5°1 1/4"1 3/8"1.45"Steel1 3/8"€181.31
BOSTON GEAR H1418LH | AK2XDY H1418LH--------€233.40
BOSTON GEAR H1418RH | AK2XDZ H1418RH3/4"10 DP14.5°1 1/4"1 3/8"1.45"Steel1 3/8"€220.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1066LH Worm, 10 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Hardened
€183.68 /unit