BOSTON GEAR GS55 | AK2XAN

BOSTON GEAR GS55 Drawn Pinion Wire, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 8 Teeth, Steel

Item: AK2XAN Model: GS55
Limited Availability
€202.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinion Wire
Diametral Pitch24 DP
MaterialSteel
Number Of Teeth8
Overall Length4 ft.
Pitch Dia.0.333"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.1354
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Diametral PitchPressure AngleMaterialOverall LengthPrice
BOSTON GEAR GS54 | AK2XAM GS54------€210.89
BOSTON GEAR GS56 | AK2XAP GS56------€217.54
BOSTON GEAR GS57 | AK2XAQ GS57------€225.90
BOSTON GEAR GS58 | AK2XAR GS58------€234.27
BOSTON GEAR GS60 | AK2XAT GS60------€363.19
BOSTON GEAR GS61 | AK2XAU GS61155/8"24 DP14.5°Steel4 ft.€403.31
BOSTON GEAR GS62 | AK2XAV GS62160.667"24 DP14.5°Steel4 ft.€443.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GS55 Drawn Pinion Wire, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 8 Teeth, Steel
€202.10 /unit