BOSTON GEAR GS41 | AK2XAF

BOSTON GEAR GS41 Drawn Pinion Wire, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 9 Teeth, Steel

Item: AK2XAF Model: GS41
Limited Availability
€178.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinion Wire
Diametral Pitch32 DP
MaterialSteel
Number Of Teeth9
Overall Length4 ft.
Pitch Dia.0.281"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.0949
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Diametral PitchPressure AngleMaterialOverall LengthPrice
BOSTON GEAR GS39 | AK2XAD GS39------€165.84
BOSTON GEAR GS40 | AK2XAE GS4081/4"32 DP14.5°Steel4 ft.€170.12
BOSTON GEAR GS42 | AK2XAG GS42------€190.28
BOSTON GEAR GS43 | AK2XAH GS43------€208.08
BOSTON GEAR GS44 | AK2XAJ GS44123/8"32 DP14.5°Steel4 ft.€201.66
BOSTON GEAR GS45 | AK2XAK GS45140.438"32 DP14.5°Steel4 ft.€229.76
BOSTON GEAR GS47 | AK2XAL GS47161/2"32 DP14.5°Steel4 ft.€266.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GS41 Drawn Pinion Wire, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 9 Teeth, Steel
€178.28 /unit