BOSTON GEAR GP4824Y Miter Gear, 32 DP, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Stainless Steel

Item: AM2UEL Model: GP4824Y
Limited Availability
€22.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.3/16"
Diametral Pitch48 DP
Direction Of RotationRight Hand
Face Width2/25"
Gear Ratio1:1
Hub Dia.0.38"
Hub Projection1/4"
MaterialNylon
No Kwy Or SetscrewStraight, Spiral Tooth
Number Of Teeth24
Pitch Dia.1/2"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GP4824Y Miter Gear, 32 DP, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Stainless Steel
€22.94 /unit