BOSTON GEAR GP1026 Worm Gear, 32 Diametral Pitch, 14.5 PA, 20 Teeth, Right Hand, Acetal

Item: AZ6UKR Model: GP1026
Limited Availability
€18.27 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch32"
Face Width0.219"
Gear Ratio20:1
Hub Dia.1/2"
Hub Projection1/4"
MaterialAcetal
No. Of Teeth20
No. Of Threads1
Overall Length0.469"
Pitch Dia.5/8"
Pressure Angle14.5°
Product SeriesGP Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 0.0049
Ship length (cm)1.19
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GP1026 Worm Gear, 32 Diametral Pitch, 14.5 PA, 20 Teeth, Right Hand, Acetal
€18.27 /unit