BOSTON GEAR GB62B Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 62 Teeth, Cast Iron

Item: AK2WGQ Model: GB62B
Limited Availability
€135.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.3/4"
Diametral Pitch16"
Face Width1/2"
Hub Dia.1.81"
Keyway Size3/16" x 3/32"
Kwy/setscrew/otherWith Double Keyway Only
MaterialCast Iron
No. Of Teeth62
Output Dia.4"
Pitch Dia.3 7/8"
Pressure Angle14.5°
Product SeriesGB Series
TypePlain

Shipping Info:

Ship weight (kg) 0.518
Country of OriginUS

Product Variants

ProductModelTypeBore Dia.MaterialPrice
BOSTON GEAR GB41B | AK2WFT GB41BPlain3/4"Cast Iron€108.12
BOSTON GEAR GB42B | AK2WFU GB42BPlain3/4"Cast Iron€110.92
BOSTON GEAR GB43B | AK2WFV GB43B---€113.34
BOSTON GEAR GB44B | AK2WFW GB44BPlain3/4"Cast Iron€113.34
BOSTON GEAR GB45B | AK2WFX GB45BPlain3/4"Cast Iron€113.34
BOSTON GEAR GB46B | AK2WFY GB46BPlain3/4"Cast Iron€116.82
BOSTON GEAR GB47B | AK2WFZ GB47BPlain3/4"Cast Iron€116.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GB62B Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 62 Teeth, Cast Iron
€135.05 /unit