BOSTON GEAR GA79B Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 79 Teeth, Cast Iron

Item: AK2WCU Model: GA79B
Limited Availability
€128.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.5/8"
Diametral Pitch20"
Face Width3/8"
Hub Dia.1.69"
Keyway Size1/8" x 1/16"
Kwy/setscrew/otherWith Double Keyway Only
MaterialCast Iron
No. Of Teeth79
Output Dia.4.05"
Pitch Dia.3.95"
Pressure Angle14.5°
Product SeriesGA Series
TypeWeb With Lightning Hole

Shipping Info:

Ship weight (kg) 0.383
Country of OriginUS

Product Variants

ProductModelTypeBore Dia.MaterialPrice
BOSTON GEAR GA51B | AK2WBN GA51BPlain5/8"Cast Iron€101.86
BOSTON GEAR GA52B | AK2WBP GA52B---€104.99
BOSTON GEAR GA53B | AK2WBQ GA53BPlain5/8"Cast Iron€104.99
BOSTON GEAR GA54B | AK2WBR GA54BPlain5/8"Cast Iron€107.05
BOSTON GEAR GA55B | AK2WBT GA55BPlain5/8"Cast Iron€105.11
BOSTON GEAR GA56B | AK2WBU GA56BPlain5/8"Cast Iron€105.11
BOSTON GEAR GA57B | AK2WBV GA57BPlain5/8"Cast Iron€111.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GA79B Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 79 Teeth, Cast Iron
€128.88 /unit