BOSTON GEAR G478Y-P Bevel Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 12 Teeth, Brass

Item: AK2VTD Model: G478Y-P
Limited Availability
€37.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Size0.13 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch48
Kwy/setscrew/otherNo KWY or Setscrew
MaterialBrass
Mating GearG478Y-G / 3:1 Ratio
Mounting Distance0.56 in
Number Of Teeth12
Outside Diameter0.31 in
Pitch Diameter0.25 in
Ratio3:1
Straight/spiral ToothStraight Tooth

Shipping Info:

Ship weight (kg) 0.0023
Country of OriginUS

Product Variants

ProductModelGear TypeBore Dia.Gear RatioMaterialTypePrice
BOSTON GEAR G478Y-G | AK2VTC G478Y-G-----€46.53
BOSTON GEAR G479Y-G | AK2VTE G479Y-GBevel0.188"2:1BrassStraight Tooth€53.17
BOSTON GEAR G479Y-P | AK2VTF G479Y-PBevel Pinion1/8"2:1BrassStraight Tooth€40.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G478Y-P Bevel Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 12 Teeth, Brass
€37.29 /unit