BOSTON GEAR G257 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 18 Teeth, Brass

Item: AK2VRG Model: G257
Limited Availability
€37.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.19 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch24
Face Width0.25 in
Hub Diameter0.50 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth18
Outside Diameter0.83 in
Pitch Diameter0.75 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.0184
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G257 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 18 Teeth, Brass
€37.17 /unit