BOSTON GEAR G179 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 48 Teeth, Brass

Item: AK2VQE Model: G179
Limited Availability
€52.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/4"
Diametral Pitch32"
Face Width0.187"
MaterialBrass
No. Of Teeth48
Output Dia.1 14/25"
Overall Length0.187"
Pitch Dia.1 1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.041
Ship length (cm)0.47
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G179 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 48 Teeth, Brass
€52.68 /unit