BOSTON GEAR G138 Spur Gear, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 32 Teeth, Brass

Item: AK2VNY Model: G138
Limited Availability
€34.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.187"
Diametral Pitch48"
Face Width1/8"
MaterialBrass
No. Of Teeth32
Output Dia.0.71"
Overall Length1/8"
Pitch Dia.0.667"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0049
Ship length (cm)0.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G138 Spur Gear, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 32 Teeth, Brass
€34.45 /unit