BOSTON GEAR G1081RH | AK2VYQ

BOSTON GEAR G1081RH Worm Gear, 6 Diametral Pitch, 30 Teeth, Right Hand, Cast Iron

Item: AK2VYQ Model: G1081RH
Limited Availability
€331.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch6"
Face Width1"
Gear Ratio30:1
Hub Dia.2.19"
Hub Projection22/25"
MaterialCast Iron
No. Of Teeth30
No. Of Threads1
Output Dia.5.41"
Overall Length1 22/25"
Pitch Dia.5"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 1.9804
Ship length (cm)4.78
Country of OriginUS

Product Variants

ProductModelGear RatioRotationOverall LengthMaterialTypePrice
BOSTON GEAR D1430ALH | AK2VHG D1430ALH12:1Left Hand1 22/25"Cast IronWeb€318.17
RFQ
BOSTON GEAR D1430ARH | AK2VHH D1430ARH12:1Right Hand1 22/25"Cast IronWeb€318.17
RFQ
BOSTON GEAR D1431ALH | AK2VHJ D1431ALH-----€382.87
RFQ
BOSTON GEAR D1432ARH | AK2VHK D1432ARH20:1Right Hand1 22/25"Cast IronWeb€449.52
RFQ
BOSTON GEAR D1630A | AK2VJL D1630A-----€313.35
BOSTON GEAR D1631A | AK2VJN D1631A7.5:1Right Hand1 22/25"Cast IronWeb€357.59
BOSTON GEAR D1632A | AK2VJP D1632A10:1Right Hand1 22/25"Cast IronWeb€442.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1081RH Worm Gear, 6 Diametral Pitch, 30 Teeth, Right Hand, Cast Iron
€331.17 /unit