BOSTON GEAR G1071RH | AK2VXT

BOSTON GEAR G1071RH Worm Gear, 8 Diametral Pitch, 30 Teeth, Right Hand, Cast Iron

Item: AK2VXT Model: G1071RH
Limited Availability
€219.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch8"
Face Width3/4"
Gear Ratio30:1
Hub Dia.1.69"
Hub Projection3/4"
MaterialCast Iron
No. Of Teeth30
No. Of Threads1
Output Dia.4.06"
Overall Length1 1/2"
Pitch Dia.3 3/4"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship length (cm)3.81

Product Variants

ProductModelGear RatioRotationOverall LengthTypeMaterialPrice
BOSTON GEAR D860A | AK2VFG D860A-----€441.75
BOSTON GEAR D1420ALH | AK2VGX D1420ALH10:1Left Hand1 1/2"WebCast Iron€200.57
RFQ
BOSTON GEAR D1420ARH | AK2VGY D1420ARH10:1Right Hand1 1/2"PlainCast Iron€200.57
RFQ
BOSTON GEAR D1421ALH | AK2VGZ D1421ALH-----€267.04
RFQ
BOSTON GEAR D1421ARH | AK2VHA D1421ARH-----€267.04
RFQ
BOSTON GEAR D1424A | AK2VHD D1424A-----€573.75
BOSTON GEAR D1620A | AK2VJE D1620A5:1Right Hand1 1/2"PlainCast Iron€194.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1071RH Worm Gear, 8 Diametral Pitch, 30 Teeth, Right Hand, Cast Iron
€219.09 /unit