BOSTON GEAR G1067RH | AK2VXL

BOSTON GEAR G1067RH Worm Gear, 10 Diametral Pitch, 80 Teeth, Right Hand, Cast Iron

Item: AK2VXL Model: G1067RH
Limited Availability
€343.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch10"
Face Width5/8"
Gear Ratio80:1
Hub Dia.2"
Hub Projection3/4"
MaterialCast Iron
No. Of Teeth80
No. Of Threads1
Output Dia.8 1/4"
Overall Length1 3/8"
Pitch Dia.8"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship length (cm)3.49

Product Variants

ProductModelGear RatioRotationOverall LengthTypeMaterialPrice
BOSTON GEAR D1411LH | AK2VGQ D1411LH-----€209.62
RFQ
BOSTON GEAR D1411RH | AK2VGR D1411RH15:1Right Hand1.245"WebCast Iron€200.57
RFQ
BOSTON GEAR D1412RH | AK2VGT D1412RH20:1Right Hand1.245"WebCast Iron€242.67
RFQ
BOSTON GEAR D1413ALH | AK2VGU D1413ALH-----€278.45
RFQ
BOSTON GEAR D1610 | AK2VHX D1610-----€163.67
BOSTON GEAR D1611 | AK2VHY D16117.5:1Right Hand1.245"WebCast Iron€199.77
BOSTON GEAR D1613A | AK2VHZ D1613A-----€270.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1067RH Worm Gear, 10 Diametral Pitch, 80 Teeth, Right Hand, Cast Iron
€343.53 /unit