BOSTON GEAR G1047 | AK2VVV

BOSTON GEAR G1047 Worm Gear, 16 Diametral Pitch, 14.5 Deg. Pressure Angle, 100 Teeth, Right Hand, Bronze

Item: AK2VVV Model: G1047
Limited Availability
€414.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch16"
Face Width0.313"
Gear Ratio100:1
Hub Dia.1"
Hub Projection1/2"
MaterialBronze
No. Of Teeth100
No. Of Threads1
Output Dia.6 2/5"
Overall Length0.813"
Pitch Dia.6 1/4"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeSpoke

Shipping Info:

Ship weight (kg) 0.4504
Ship length (cm)2.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1047 Worm Gear, 16 Diametral Pitch, 14.5 Deg. Pressure Angle, 100 Teeth, Right Hand, Bronze
€414.97 /unit