BOSTON GEAR G103 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Brass

Item: AK2VNH Model: G103
Limited Availability
€32.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.19 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch32
Face Width0.06 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth28
Outside Diameter0.94 in
Pitch Diameter0.88 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G103 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Brass
€32.25 /unit