BOSTON GEAR G1028 Worm Gear, 32 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Bronze

Item: AK2VUV Model: G1028
Limited Availability
€75.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch32"
Face Width0.219"
Gear Ratio40:1
Hub Dia.0.63"
Hub Projection0.31"
MaterialBronze
No. Of Teeth40
No. Of Threads1
Output Dia.1.33"
Overall Length0.529"
Pitch Dia.1 1/4"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypePlain

Shipping Info:

Ship weight (kg) 0.0455
Ship length (cm)1.34
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1028 Worm Gear, 32 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Bronze
€75.45 /unit