BOSTON GEAR G1023 Worm Gear, 48 Diametral Pitch, 14.5 PA, 100 Teeth, Right Hand, Bronze

Item: AK2VUQ Model: G1023
Limited Availability
€121.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch48"
Face Width0.156"
Gear Ratio100:1
Hub Dia.0.69"
Hub Projection0.31"
MaterialBronze
No. Of Teeth100
No. Of Threads1
Output Dia.2.14"
Overall Length0.466"
Pitch Dia.2.083"
Pressure Angle14.5°
Product SeriesG Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 0.068
Ship length (cm)1.18
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1023 Worm Gear, 48 Diametral Pitch, 14.5 PA, 100 Teeth, Right Hand, Bronze
€121.95 /unit