BOSTON GEAR FWA718-200-B4-G Reducer, 42CZ Size, 0.875 Inch Dia., Left Side

Item: AK8JNN Model: FWA718-200-B4-G
Limited Availability
€1,936.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1 3/4"
Fan CooledNo
FinishStandard Paint
Input StyleF Standard Quill Flange
LubricationKlubersynth UH1 6-460
Output Shaft Dia.7/8"
Pre-lubricatedNo
Reducer MaterialCast Iron
Reduction TypeDouble Reduction Parallel Shaft (Wa/Wb)

Shipping Info:

Ship weight (kg) 11.745
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Output TypeInput RpmHeightFinishLubricationPrice
BOSTON GEAR FWA713-100-B4-G | AK8JMX FWA713-100-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B4-G | AK8JMY FWA713-1200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B5-G | AK8JMZ FWA713-1200-B5-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-150-B5-G | AK8JNB FWA713-150-B5-G150:10.13 hp5/8"Solid Projecting Shaft11.7 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B4-G | AK8JNC FWA713-200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B5-G | AK8JND FWA713-200-B5-G--5/8"Solid--Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-300-B5-G | AK8JNE FWA713-300-B5-G300:11/10 hp5/8"Solid Projecting Shaft5.8 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWA718-200-B4-G Reducer, 42CZ Size, 0.875 Inch Dia., Left Side
€1,936.74 /unit