BOSTON GEAR F718-60-B5-J Reducer, 56C Size, 0.875 Inch Dia., Right Side

Item: AK8KLZ Model: F718-60-B5-J
Limited Availability
€900.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1 3/4"
ColorGray
Efficiency0.7%
Fan CooledNo
FinishStandard Paint
Gear Ratio60:1
Height5 3/4"
Input Dia.5/8"
Input Rpm29.2 RPM
Input StyleQuill Flange
Keyway Size3/16" x 3/32"
Length5 1/2"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp7/20 hp
Motor Hp0.33 hp
Mounting TypeNo Base
Output Dia.7/8"
Output Hp6/25 hp
Output Shaft Dia.7/8"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeSingle Reduction Right Angle
Torque Rating527 lbs.-in.
TypeSingle Reduction
Width6.81"

Shipping Info:

Ship weight (kg) 8.595
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpMax. Output TorqueOutput Shaft Dia.Output TypeInput RpmMounting TypeHeightPrice
BOSTON GEAR F710-5-B5-H | AK8JZP F710-5-B5-H---1/2"----€691.90
BOSTON GEAR F710-10-B4-H | AK8JZR F710-10-B4-H---1/2"----€691.90
BOSTON GEAR F710-5-B5-J | AK8JZU F710-5-B5-J5:10.69 hp-1/2"Solid Projecting Shaft350 RPMNo Base3.63"€631.24
BOSTON GEAR F710-10-B4-J | AK8JZW F710-10-B4-J10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€631.24
BOSTON GEAR F710-10-B5-H | AK8KAA F710-10-B5-H10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€691.90
BOSTON GEAR F710-15-B4-H | AK8KAC F710-15-B4-H---1/2"----€691.90
BOSTON GEAR F710-10-B5-J | AK8KAE F710-10-B5-J10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€631.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F718-60-B5-J Reducer, 56C Size, 0.875 Inch Dia., Right Side
€900.87 /unit