BOSTON GEAR F713-60-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side

Item: AK8KEP Model: F713-60-B5-G
Limited Availability
€715.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1.33"
Fan CooledNo
FinishStandard Paint
Input StyleF Standard Quill Flange
LubricationKlubersynth UH1 6-460
Output Shaft Dia.5/8"
Pre-lubricatedNo
Reducer MaterialCast Iron
Reduction TypeSingle Reduction Right Angle

Shipping Info:

Ship weight (kg) 5.895
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpMax. Output TorqueOutput Shaft Dia.Output TypeInput RpmMounting TypeHeightPrice
BOSTON GEAR F710-5-B5-H | AK8JZP F710-5-B5-H---1/2"----€691.90
BOSTON GEAR F710-10-B4-H | AK8JZR F710-10-B4-H---1/2"----€691.90
BOSTON GEAR F710-5-B5-J | AK8JZU F710-5-B5-J5:10.69 hp-1/2"Solid Projecting Shaft350 RPMNo Base3.63"€631.24
BOSTON GEAR F710-10-B4-J | AK8JZW F710-10-B4-J10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€631.24
BOSTON GEAR F710-10-B5-H | AK8KAA F710-10-B5-H10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€691.90
BOSTON GEAR F710-15-B4-H | AK8KAC F710-15-B4-H---1/2"----€691.90
BOSTON GEAR F710-10-B5-J | AK8KAE F710-10-B5-J10:111/25 hp-1/2"Solid Projecting Shaft175 RPMNo Base3.63"€631.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F713-60-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side
€715.64 /unit