BOSTON GEAR EN41111 | AK2AXY

BOSTON GEAR EN41111 Modular Style Air Filter, 5 Micron, 19 Scfm, 1/8 Npt Ports, Polycarbonate Bowl

Item: AK2AXY Model: EN41111
In Stock

Get it by Tuesday, Jun 10

€217.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Drain TypeManual
Port GenderFemale
TypeModular Style Filter

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.17
Ship length (cm)4.14
Ship width (cm)3.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR EN41111 Modular Style Air Filter, 5 Micron, 19 Scfm, 1/8 Npt Ports, Polycarbonate Bowl
€217.46 /unit