BOSTON GEAR DH1418LH | AK2VLM

BOSTON GEAR DH1418LH Worm, 10 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened

Item: AK2VLM Model: DH1418LH
Limited Availability
€122.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.5/8"
Diametral Pitch10 DP
Direction Of RotationLeft Hand
Face Width1 3/8"
Hub Dia.0.97"
Hub Projection1/2"
Lead Angle9.0833°
MaterialSteel
No. Of Threads2
Outside Dia.1.45"
Overall Length1 7/8"
Pitch Dia.1 1/4"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 0.1805
Ship length (cm)4.76
Country of OriginUS

Product Variants

ProductModelBore Dia.Face WidthOverall LengthPressure AngleDiametral PitchPitch Dia.Outside Dia.Hub Dia.Price
BOSTON GEAR D1418KLH | AK2VGV D1418KLH3/4"1 3/8"1 3/8"14.5°10 DP1 1/4"1.45"-€112.48
BOSTON GEAR D1418KRH | AK2VGW D1418KRH--------€110.33
BOSTON GEAR D1618KLH | AK2VJB D1618KLH--------€139.02
BOSTON GEAR D1618KRH | AK2VJC D1618KRH3/4"1 3/8"1 3/8"14.5°10 DP1 1/4"1.45"-€133.12
BOSTON GEAR DH1418RH | AK2VLN DH1418RH5/8"1 3/8"1 7/8"14.5°10 DP1 1/4"1.45"0.97"€120.17
BOSTON GEAR DH1618 | AK2VLY DH1618---14.5°----€121.70
BOSTON GEAR G1066KLH | AK2VXH G1066KLH5/8"1 3/8"1 3/8"14.5°10 DP1 1/4"1.45"-€88.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR DH1418LH Worm, 10 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened
€122.52 /unit