BOSTON GEAR DB860A Worm Gear, 8 Diametral Pitch, 14.5 PA, 60 Teeth, Right Hand, Bronze

Item: AK2VJX Model: DB860A
Limited Availability
€901.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch8"
Face Width3/4"
Gear Ratio30:1
Hub Dia.2 1/2"
Hub Projection22/25"
MaterialBronze
No. Of Teeth60
No. Of Threads2
Output Dia.7.81"
Overall Length1.63"
Pitch Dia.7 1/2"
Pressure Angle14.5°
Product SeriesD Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 3.3754
Ship length (cm)4.14
Country of OriginUS

Product Variants

ProductModelGear RatioOverall LengthTypeRotationMaterialPrice
BOSTON GEAR DB1420A | AK2VKL DB1420A10:11 1/2"PlainRight HandBronze€330.67
BOSTON GEAR DB1421A | AK2VKM DB1421A15:11 1/2"WebRight HandBronze€405.65
BOSTON GEAR DB1422 | AK2VKN DB142220:11 1/2"WebRight HandBronze€576.13
BOSTON GEAR DB1423A | AK2VKP DB1423A---Right Hand-€813.79
BOSTON GEAR GB860 | AK2WKE GB860---Right Hand-€867.85
BOSTON GEAR GB8100 | AK2WLQ GB8100---Right Hand-€1,788.52
BOSTON GEAR QB808 | AK2ZQL QB8082:11.63"PlainRight HandBronze€331.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR DB860A Worm Gear, 8 Diametral Pitch, 14.5 PA, 60 Teeth, Right Hand, Bronze
€901.08 /unit